Anemometer, 40 to 3940 fpm, NIST
Mfr # 407123-NIST
Zoro # G8360782
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
+/-3%
Includes
Telescoping Probe
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407123-NIST
Zoro #
G8360782
UPC #
793950411230
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Probe Size
0.50 in dia, 37 in Telescoping
Cord Length
2.4 ft
Maximum Hot Wire Probe Length
2 ft
Probe Diameter
0.5 in
Minimum Hot Wire Probe Length
10 in
Battery Size
AAA
Manufacturer Warranty Length
3 yr
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.5 in, Probe Type Hot Wire, Maximum Velocity Measured 3,940 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 10 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Telescoping Probe, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.