Zoro Homepage
This item is Discontinued.
Extech Anemometer, 40 to 3940 fpm, NIST AN500-NIST

Anemometer, 40 to 3940 fpm, NIST (Discontinued)

  • Mfr # AN500-NIST
  • Zoro # G8438936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN500-NIST
Zoro #
G8438936
UPC #
793950455012
Country of Origin
China

Dimensions

Cord Length
7 ft
Manufacturers Warranty Length
1 yr
Probe Size
0.50 in dia

Details

Item
Anemometer
Sensing Method
Hot Wire and Thermistor
Velocity (FPM)
40 to 3940
Velocity (MPS)
0.2 to 20
Velocity (MPH)
0.5 to 45
Air Velocity Accuracy
+/-3%
Temp. Accuracy
+/-2 Degrees F
Calibration Certificate
NIST
Data Logging
No
Humidity Sensing
No
Air Volume
0 to 999,999 CFM
Power Source
(6) AA Batteries or AC Adapter
Velocity (KPH)
0.7 to 75
Data Hold
Yes
Temp. Range
32 Degrees to 140 Degrees F
Special Features
Automatic Temperature Compensation
Display
Dual Backlit LCD
Auto Power Off
Yes
Velocity (Knots)
0.4 to 40
Resolution
0.1 fpm
Storage Capacity
Store/Recall 36 Readings
Includes
Instructions, 100V-240V Universal AC Adapter with 4 Plugs, Batteries, NIST Certificate of Calibration and Hard Case
Battery Life
50 hr Normal Operation, 40 hr With Backlight

Description

Anemometer, Includes Instructions, 100V-240V Universal AC Adapter with 4 Plugs, Batteries, NIST Certificate of Calibration and Hard Case, Sensing Method Hot Wire and Thermistor, Data Logging No, Power Source (6) AA Batteries or AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.