Anemometer, 40 to 5900 fpm
Mfr # AN300
Zoro # G5150424
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN300
Zoro #
G5150424
UPC #
793950453001
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Probe Size
4 in dia
Probe Diameter
4 in
Display Size
0.5 in
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.