Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 40 to 5900 fpm, NIST

  • Mfr # AN300-NIST

  • Zoro # G8096392


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN300-NIST
Zoro #
G8096392
UPC #
793950453117
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
4 in dia
Display Size
0.5 in
Probe Diameter
4 in
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Anemometer
Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Data Hold
Yes
Auto Power Off
Yes
Display
Dual LCD
Data Logging
No
Resolution
0.1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Velocity (MPS)
0.2 to 30 mps
Battery Life
40 hr
Temp. Range
-4 Degrees to 140 Degrees F
Temp. Accuracy
+/-1.1 Degrees F
Calibration Certificate
NIST
Air Volume
0 to 99,999 cfm
Velocity (FPM)
40 to 5,900 fpm
Display Type
Digital
Number of Batteries Required
4
Batteries Included
Yes
Wind Speed Units
ft/min, m/sec
Air Velocity Resolution
1 fpm
Vane Probe Attachment Style
Fixed
Minimum Temperature Measured
-4 Degrees F
Includes Work Light
No Work Light Included
Minimum Velocity Measured
40 fpm
Body Style
Full Size
Maximum Velocity Measured
5,900 fpm
Calibration Certificate Type
NIST
Maximum Temperature Measured
140 Degrees F
Maximum Air Volume Measured
99,999 cfm
Minimum Operating Temperature
-4 Degrees F
Testing Functions
Air Flow, Air Velocity, Temperature
Digital Display Screen Type
LCD
Battery Run Time
40 hr
Battery Voltage
1.5V
Maximum Operating Temperature
140 Degrees F
Temperature Accuracy
+/-1.1 Degrees F

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.