Zoro Homepage

Anemometer with Humidity, 40 to 5900 fpm

  • Mfr # AN310

  • Zoro # G5150442


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN310
Zoro #
G5150442
UPC #
793950453100
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
4 in dia
Battery Size
AAA
Display Size
0.5 in
Manufacturer Warranty Length
2 yr
Probe Diameter
4 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Data Hold
Yes
Auto Power Off
Yes
Display
Dual LCD
Data Logging
No
Resolution
0.1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
Battery
Temp. Accuracy
+/-1.1 Degrees F
Air Volume
0 to 99,999 cfm
Battery Life
40 hr
Relative Humidity Range
0.1% to 99.9%
Velocity (FPM)
40 to 5,900 fpm
Humidity Accuracy
+/-3%
Temp. Range
-4 Degrees to 140 Degrees F
Dew Point Range
-4 Degrees to 140 Degrees F
Velocity (MPS)
0.2 to 30 mps
Display Type
Digital
Maximum Velocity Measured
5,900 fpm
Temperature Accuracy
+/-1.1 Degrees F
Batteries Included
Yes
Maximum Relative Humidity Measured
99.9 %
Maximum Temperature Measured
140 Degrees F
Minimum Temperature Measured
-4 Degrees F
Minimum Relative Humidity Measured
0.1 %
Air Velocity Resolution
1 fpm
Relative Humidity Accuracy
+/-3%
Maximum Operating Temperature
140 Degrees F
Maximum Air Volume Measured
99,999 cfm
Vane Probe Attachment Style
Fixed
Includes Work Light
No Work Light Included
Maximum Dew Point Measured
140 Degrees F
Digital Display Screen Type
LCD
Minimum Dew Point Measured
23 Degrees F
Battery Run Time
40 hr
Battery Voltage
1.5V
Body Style
Full Size
Wind Speed Units
ft/min, m/sec
Minimum Velocity Measured
40 fpm
Testing Functions
Air Flow, Air Velocity, Dew Point, Relative Humidity, Temperature
Minimum Operating Temperature
-4 Degrees F
Number of Batteries Required
4

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured 23 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm, IP Rating Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.