Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Extech Anemometer with Humidity, 80 to 3937 fpm EN100

Anemometer with Humidity, 80 to 3937 fpm (Discontinued)

  • Mfr # EN100
  • Zoro # G6102704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN100
Zoro #
G6102704
UPC #
793950441114
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
1.20 in
Overall Depth
1.3 in
Overall Width
2.4 in
Probe Length
1.2 in
Size (H x W x D)
6.1 in x 2.4 in x 1.3 in
Overall Height
6.1 in
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Sensing Method
Rotating Vane and Thermistor
Velocity (FPM)
80 to 3937
Velocity (MPS)
0.4 to 20
Velocity (MPH)
0.9 to 45
Air Velocity Accuracy
+/-3%
Temp. Accuracy
+/-2.5 Degrees F
Data Logging
No
Humidity Sensing
Yes
Dew Point Range
-13.5 Degrees to 120.2 Degrees F, -25.3 Degrees to 49.0 Degrees C
Special Features
Measures Air Velocity, Air Flow, Temperature, Humidity, Wet Bulb, Dew Point, Heat Index, Wind Chill, Barometric Pressure, Altitude, and Light, Temperature Probe
Temp. Range
32 Degrees to 122 Degrees F
Includes
Built-In Multi Parameter Sensors, Wrist Strap
Resolution
1 fpm
Pressure Range
0.29 to 32.4" Hg, 10 to 1100 hPa, 7.5 to 825mm Hg
Velocity (KPH)
1.4 to 72
Data Hold
Yes
Velocity (Knots)
0.8 to 58.8
Air Volume
0.87 to 1,271,300 cfm
Power Source
CR2032 Battery
Display
Backlit LCD
Humidity Accuracy
+/-4%
Relative Humidity Range
10 to 95%
Auto Power Off
Yes
Light Level Accuracy
+/-5%
Sensor Type
Rotating Vane, Thermistor
Battery Type
CR2032
Humidity Resolution
0.1 %
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Range - Air Velocity
0.8 to 38.8 knots
Auto Shut-Off
Yes
Backlit Screen
Yes
Barometric Pressure Display Units
hPa, in Hg, mm Hg
Includes Batteries
Yes
Brand and Series
EXTECH Environmental Meter
Ambient Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
Backlit LCD
Air Velocity Range
0.4 to 20 m/s, 0.8 to 38.8 knots, 0.9 to 45 mph, 1.4 to 72 km/h, 80 to 3940 ft/min
Barometric Pressure Range
0.29 to 32.48 in Hg, 10 to 1100 hPa, 7.5 to 825 mm Hg
Barometric Pressure Accuracy
+/-0.05 in Hg, +/-1.2 mm Hg, +/-2 hPa
Low Battery Indicator
Yes
Wi-Fi Compatible
No
Properties Measured
Air Flow, Air Velocity, Altitude, Barometric Pressure, Dew Point, Heat Index, Humidity, Temperature, Wet Bulb, Windchill
Air Velocity Display Units
ft/min, km/h, knots, m/s, mph
Humidity Range
10% to 95%
Includes Case
No
IP/NEMA Rating
Not Rated
With Bluetooth
Non-Bluetooth
Housing Color
Green
Meter Options
Green
Air Velocity Resolution
0.1 km/h, 0.1 mph, 0.1 knot
Includes Probes
No
Series
Extech Environmental Meter
Barometric Pressure Resolution
0.1 mm Hg, 0.1 mbar, 0.01 in Hg
Light Level Range
0 to 1,860 fc, 0 to 20,000 lux
Meter Series
Environmental Meter
Bluetooth Enabled
No
Ambient Temperature Accuracy
+/-2.5 Degrees F
Includes NIST-Traceable Calibration Certificate
No
Meter Type
Environmental Meter
Light Level Resolution
0.1 fc, 1 lux
Light Level Display Units
fc, lux
Environmental Sensor Type
Rotating Vane, Thermistor

Description

Anemometer, Environmental Sensor Type Rotating Vane, Thermistor, Air Velocity Range 0.4 to 20 m/s, 0.8 to 38.8 knots, 0.9 to 45 mph, 1.4 to 72 km/h, 80 to 3940 ft/min, Series Extech Environmental Meter, Dew Point Range -13.5 Degrees to 120.2 Degrees F, -25.3 Degrees to 49.0 Degrees C, Meter Type Environmental Meter, Humidity Range 10 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type CR2032, Housing Color Green, Data Logging No, IP/NEMA Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.