Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer with IR Temp, 80 to 5900 fpm

  • Mfr # AN200

  • Zoro # G0606356


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Protective Rubber Holster
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN200
Zoro #
G0606356
UPC #
793950452004
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3.9 ft
Probe Size
2.83 in dia
Manufacturer Warranty Length
2 yr
Battery Size
9V
Probe Diameter
2.83 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Protective Rubber Holster
Data Hold
Yes
Auto Power Off
Yes
Display
9,999 Count LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Special Features
20 Point Averaging, Built-in IR Thermometer
Temp. Accuracy
+/-2 Degrees F (IR), +/-6 Degrees F (Air)
Velocity (MPS)
0.4 to 30 mps
Velocity (Knots)
0.8 to 58.3 knots
Temp. Range
-58 Degrees to 500 Degrees F (IR), 14 Degrees to 140 Degrees F (Air)
Velocity (MPH)
0.9 to 67 mph
Velocity (KPH)
1.4 to 108 kph
Air Volume
0 to 999,999 CFM
Velocity (FPM)
80 to 5,900 fpm
Display Type
Digital
Battery Voltage
9V
Maximum Operating Temperature
140 Degrees F
Air Velocity Resolution
1 fpm
Temperature Accuracy
+/-2.0 Degrees F
Minimum Temperature Measured
14 Degrees F
Includes Work Light
No Work Light Included
Vane Probe Attachment Style
Remote
Minimum Velocity Measured
80 fpm
Maximum Temperature Measured
140 Degrees F
Maximum Air Volume Measured
999,999 cfm
Maximum Velocity Measured
5,900 fpm
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Number of Batteries Required
1
Testing Functions
Air Flow, Air Velocity, Temperature
Body Style
Full Size
Minimum Operating Temperature
14 Degrees F
Digital Display Screen Type
LCD
Batteries Included
Yes

Description

Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.83 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Protective Rubber Holster, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-2.0 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.