Zoro Homepage
This item is Discontinued.
Extech Automotive 80A Current Tester, 9V Battery AUT80

Automotive 80A Current Tester, 9V Battery (Discontinued)

  • Mfr # AUT80
  • Zoro # G0094608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT80
Zoro #
G0094608
UPC #
793950300800
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4 3/8 in
Overall Depth
1 1/4 in
Overall Width
1 3/4 in
Display Size
3.5 in

Details

Item
Current Tester
Voltage Range
48V DC, 10 sec max
For Use On
Vehicle Diagnosis
Display
LCD with Bargraph
Includes
9V Battery
Visual/Audible Indicators
LCD Display
Voltage Protection
Fuse Protected
Features
+/- 2% + 4 Digits Accuracy, Data Hold and Zero function
Battery Type
9V
Manufacturer Warranty
1 yr
Series
AUT80
Display Type
LCD
Tool Type
Current Tester
Testing Functions
Current Test
Includes Software
Software Not Included
Standards
CE Marking EMC Directive: 2004/108/EC, EN 61326-1:2006, EN 61326-2-1:2006, IEC 61326-1:2005, IEC 61326-2-1:2005

Description

Current Tester, Tool Type Current Tester, Display Type LCD, Connectivity Not Applicable, Battery Type 9V, Overall Height 4 3/8 in, Ports Not Applicable, Display Size 3.5 in, Includes 9V Battery, Testing Functions Current Test, Standards CE Marking EMC Directive: 2004/108/EC, EN 61326-1:2006, EN 61326-2-1:2006, IEC 61326-1:2005, IEC 61326-2-1:2005, Series AUT80, Features +/- 2 Percent + 4 Digits Accuracy, Data Hold and Zero function, Includes Software Software Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.