Battery Capacity Tester
Mfr # BT100
Zoro # G711944065
product price: $958.99
/ea
Free Shipping & Returns
Key Features
Includes
Kelvin Alligator Clips, Kelvin Test Leads
Accuracy
+/-0.1%
Manufacturers Warranty Length
2 yr
Batteries Tested
Lead Acid, Lithium-Ion
Includes Tester Batteries
Batteries Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT100
Zoro #
G711944065
UPC #
793950701003
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
2 yr
Tester Battery Size
AA
Details
Item
Battery Capacity Tester
Includes
Kelvin Alligator Clips, Kelvin Test Leads
Accuracy
+/-0.1%
Batteries Tested
Lead Acid, Lithium-Ion
Includes Tester Batteries
Batteries Included
Tester Number of Batteries Required
6
Tester Battery Chemistry
Alkaline
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD
Input Voltage - Maximum
50 V DC
Parameters Measured
DC Voltage, Resistance
Input Voltage - Minimum
4 V DC
Testing Functions
Battery Capacity
Tester Battery Voltage
1.5V
Description
Battery Capacity Tester, Accuracy +/-0.1 Percent, Includes Kelvin Alligator Clips, Kelvin Test Leads, Manufacturers Warranty Length 2 yr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.