Zoro Homepage
This item is Discontinued.
Extech Battery Operated Megohmmeter, 1000VDC 380363

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # 380363
  • Zoro # G1035973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380363
Zoro #
G1035973
UPC #
793950383636
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
3.75 in
Manufacturer Warranty Length
2 yr
Battery Size
AA
Tool Length
9.3 in
Tool Width
4.6 in
Tool Height
2.1 in

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Carrying Case, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 10 gigohm, Minimum Insulation Resistance 4 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits No, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.