Zoro Homepage

Battery Operated Megohmmeter, 1000VDC

  • Mfr # MG310

  • Zoro # G3710056


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Alligator Clip, Hard Cover, Soft Carrying Case, Test Leads
Insulation Resistance Range
0 ohm to 5.5 gigohm
Accuracy
+/-5%
Live Circuit Detection
0 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG310
Zoro #
G3710056
UPC #
793950380109
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Tool Width
4 in
Battery Size
AA
Tool Length
6 in
Tool Height
2.8 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
Alligator Clip, Hard Cover, Soft Carrying Case, Test Leads
Insulation Resistance Range
0 ohm to 5.5 gigohm
Accuracy
+/-5%
Live Circuit Detection
0 to 600V AC
Display
Backlit LCD
Auto Ranging
Yes
Output Test Voltage
250/500/1000V DC
Safety Rating
CAT III 600V
Features
Auto-Discharge and Voltage Output Warning Functions, Continuity Beeper, Dielectric Absorption Ratio Measurement, EnerSave Limits Test Duration to 10 Seconds to Save Energy, High Voltage and Overload Indication, Low Battery Indicator, Low Resistance Measurement with Zero Function, Polarization Index (PI) Measurement
Resistance Range
0 to 200 ohm
Auto Power Off
No
Calibration Certificate
Not Included
Maximum Operating Temperature
104 Degrees F
Test Voltage
1,000V DC, 250V DC, 500V DC
Minimum AC Voltage Measured
30 V
Test Current
2mA
Waterproof
No
Capacitance Auto Discharge
No
Display Screen Type
LCD with Backlight
Minimum Operating Temperature
0 Degrees F
Remote Test Probe Included
No
Parameters Measured
Resistance
Minimum Insulation Resistance
0 ohm
Insulation Resistance Resolution
0 to 99.9 megaohm, 100 megaohm to 5.5 gigaohm
Bluetooth Compatible
No
Pass/Fail Selection Limits
No
Backlit Digital Display
Yes
CAT Safety Rating
CAT III 600V
Insulation Limit Alarm
No
Standards
EN 61010-1, IEC 61010-1 2nd Edition (2001)
Greater Than 30V Warning
Yes
USB Data Download Included
No
Maximum Insulation Resistance
5.5 gigohm
Operating Voltage
30 to 600V
Low Resistance Range
0 to 200 ohm
Includes Batteries
Yes
Display Type
Digital
Dustproof
No
Maximum DC Voltage Measured
1,000 V
Timed Ramp Voltage Test
No
Alert Type
Sound
Number of Batteries Required
6
Testing Functions
Insulation
Resistance Accuracy
+/-2.00%
PI/DAR Testing
Yes
Maximum AC Voltage Measured
600 V
Maximum Operating Temperature
104 Degrees F

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate None, Capacitance Auto Discharge No, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Hard Cover, Soft Carrying Case, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 5.5 gigohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.