Bead Wire Temp Probe, -22 to 572 Deg F
Mfr # TP873
Zoro # G0958185
product price: $20.89
/eaKey Features
Includes
Banana Plug Adapter
Temp. Range (F)
-22 Degrees to 572 Degrees
Probe Wire Length
3 ft
Use
Air or Surface
Probe Connector
Mini
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP873
Zoro #
G0958185
UPC #
793950388730
Country of Origin
China
Dimensions
Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
6 mo
Cable Length
3 ft
Manufacturer Warranty Length
6 mo
Description
Bead Wire Temperature Probe, Type K, For Application Air, Surface, Banana Plug, Mini Plug, Cable Length 3 ft, -22 Degrees to 572 Degrees F/-30 Degrees to 300 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.