Zoro Homepage

Calibrator, Sound Level

  • Mfr # 407766

  • Zoro # G3445312


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Screwdriver
Distortion
Less Than 2%
Operating Temp. Range
0 Degrees to 50 Degrees C
Frequency Source Range
1000 Hz +/-5%
For Use With
407736, 407736-NIST, 407738, 407738-NIST, 407768, 407790, 407790-NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407766
Zoro #
G3445312
UPC #
793950407660
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 3/16 in
Overall Height
5 5/8 in
Battery Size
9V

Details

Item
Sound Level Calibrator
Includes
Carrying Case, Screwdriver
Distortion
Less Than 2%
Operating Temp. Range
0 Degrees to 50 Degrees C
Frequency Source Range
1000 Hz +/-5%
For Use With
407736, 407736-NIST, 407738, 407738-NIST, 407768, 407790, 407790-NIST
Output Sound Pressure
94 dB, 114 dB
Frequency Accuracy
+/-5%
Compatible with Brand
Extech
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Frequency Source
1,000 Hz
Battery Voltage
9V
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
2
Output Sound Accuracy
+/-0.5dB
Battery Chemistry
Alkaline

Description

Sound Level Calibrator, Output Sound Pressure 94 dB, 114 dB, Frequency Accuracy +/-5 Percent, Frequency Source 1,000 Hz, Distortion Less Than 2 Percent, Compatible with Brand Extech, Compatible with Manufacturer Model Number 407730, 407730-NIST, 407731-KIT, 407732, 407732-KIT-NIST, 407732-NIST, 407732-NISTL, 407750, 407750-NIST, 407760, 407780A, 407780A-NIST, 407790A, SDL600, SDL600-NIST, SL130W, SL130W-NIST, SL150, SL250W, SL400, SL400-NIST, Output Sound Accuracy +/-0.5dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.