Zoro Homepage

Carbon Monoxide/Carbon Dioxide IAQ Meter

  • Mfr # CO260

  • Zoro # G1454682


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
+/-10%
Wet Bulb Temperature Range
-5 to 140 Degrees F
Manufacturers Warranty Length
1 yr
Humidity Accuracy
+/-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO260
Zoro #
G1454682
UPC #
793950502600
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA

Description

Carbon Monoxide Detector, Digital Display Screen Type LCD with Backlight, Features Built-In Maintenance CO2 Sensor, Includes Software, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured 140 Degrees F, Maximum Relative Humidity Measured 99.9 Percent, Maximum Temperature Measured 140 Degrees F, Minimum Carbon Dioxide Measured 0 ppm, Minimum Carbon Monoxide Measured 0 ppm, Minimum Dew Point Measured -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.