Zoro Homepage
This item is Discontinued.
Extech Clamp Meter, LCD, 400 A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating MA410-NIST

Clamp Meter, LCD, 400 A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)

  • Mfr # MA410-NIST
  • Zoro # G8094003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA410-NIST
Zoro #
G8094003
UPC #
793950374115
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Max. Conductor Size
350MCM

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Max. Ohms
40
Jaw Capacity
1.3" (33mm)
Temp. Range
-4 Degrees to 1400 Degrees F
Safety Rating
Cat III 600V
Display
LCD
Max. DC Amps
400
Max. AC Volts
600
Calibration Frequency
50 to 60 Hz
Non-Contact Voltage Detector
Yes
Calibration Certificate
NIST
Capacitance
100uF
AC Current Accuracy
+/-2.5%
Audible Continuity
Yes
Thermometer Type
Type K Thermocouple
Auto Power Off
Yes
Data Hold
Yes
Counts
4000
Auto Ranging
Yes
Operating Temp.
41 Degrees to 104 Degrees F
AC Response
Average
Includes
Soft Carrying Case, Test Leads, Battery, Instructions
Frequency Counter
1 Hz to 10 kHz
Battery Type
AAA

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.