Zoro Homepage

Clamp Meter, Digital, AAA, 400 Max. AC Amps

  • Mfr # MA443

  • Zoro # G1453772


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA443
Zoro #
G1453772
UPC #
793950374436
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
500 kcmil
Overall Height
1.6 in
Maximum Conductor Size
500MCM
Battery Size
AAA
Overall Width
3 in

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.