Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Extech Clamp Meter, Flat Face, 600 A, 1.3" (33mm) Jaw Capacity, Cat II 600V Safety Rating AM600

Clamp Meter, Flat Face, 600 A, 1.3" (33mm) Jaw Capacity, Cat II 600V Safety Rating (Discontinued)

  • Mfr # AM600
  • Zoro # G0387414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM600
Zoro #
G0387414
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Clamp Meter
Digital/Analog
Analog
Max. AC Amps
600
Max. DC Volts
75
Max. Ohms
200
Jaw Capacity
1.3" (33mm)
Temp. Range
-4 Degrees to 302 Degrees F
Safety Rating
CAT II 600V
Display
Flat Face
Max. DC Amps
600
Max. AC Volts
750
Calibration Frequency
50 to 60 Hz
Battery Type
AA
AC Current Accuracy
+/-2.0% + 5 Digits
Special Features
Thermister Probe, Pointer Lock
Thermometer Type
Type K Thermocouple
AC Response
Average
Midscale Resistance
50 ohm
Operating Temp.
41 Degrees to 104 Degrees F
Includes
Test Leads, Temperature Probe, Carrying Case, Instructions

Description

Clamp Meter, Safety Rating CAT II 600V, Special Features Thermister Probe, Pointer Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.