Zoro Homepage

Clamp Meter, TRMS, AC/DC with NCV

  • Mfr # MA445

  • Zoro # G0937341


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA445
Zoro #
G0937341
UPC #
793950374450
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
500 kcmil
Overall Width
3 in
Overall Height
1.6 in
Battery Size
AAA
Maximum Conductor Size
500MCM

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40 megaohm
Jaw Capacity
1.2 in (30 mm)
Temp. Range
-40 Degrees to 1832 Degrees F
Safety Rating
CAT III 600V
Display
Backlit LCD
Jaw Opening
1.2 in
Max. DC Amps
400
Max. AC Volts
600 V
Calibration Frequency
0.01Hz
Standards
CE, ETL
Counts
4,000
Data Hold
Yes
Calibration Certificate
Not Included
Battery Type
AAA
Includes
(3) AAA Batteries, General Purpose Type K Temperature Probe, Pouch, Test Leads
Data Logging
No
AC Response
TRMS
Auto Power Off
Yes
Thermometer Type
Type K Thermocouple
Special Features
1.2" (30mm) jaw size fits conductors up to 500MCM, Built-In Non-Contact Voltage Detector (NCV), Large backlit LCD display, Relative mode for Capacitance, Data Hold, Auto Power Off and Low Battery Indicator
Bar Graph
No
AC Current Accuracy
+/-2.5%
Non-Contact Voltage Detector
Yes
Peak Hold
No
Inrush
No
Capacitance
40 mF
Diode Test
Yes
Auto Ranging
Yes
Frequency Counter
1 MHz
Audible Continuity
Yes
Operating Temp.
-40 Degrees to 1,832 Degrees F
Midscale Resistance
40 ohm
Memory
Max/Min
Calibration Certificate Included
No
Maximum DC Current Measurement
400 A
Basic AC Current Accuracy
+/-2.50%
Battery Access
Yes
Thermal Imaging
No
Removable Screen
No
Maximum Frequency Measurement
1 MHz
Minimum DC Current Measurement
40 A
AC Current Measurement Resolution
10 mA
Maximum Storage Temperature
140 Degrees F
Minimum DC Voltage Measurement
400 mV
Capacitance Measurement Accuracy
+/-10.00%
Intrinsically Safe
No
Basic AC Voltage Accuracy
+/-1.20%
Bluetooth Compatible
No
Maximum Resistance Measurement
40 megaohm
Current Leakage Testing
No
Minimum Storage Temperature
-4 Degrees F
Waterproof
No
Maximum Capacitance Measurement
40 mF
AC Response Calculation
TRMS
Inrush Current Measurable
No
Bar Graph Included
No
Display Type
Backlit LCD
Minimum Operating Temperature
32 Degrees F
Dustproof
No
Minimum Frequency Measurement
10 Hz
Basic DC Voltage Accuracy
+/-1.00%
Maximum DC Voltage Measurement
600 V
Capacitance Measurement Resolution
0.01 nF
Minimum AC Current Measurement
4 A
AC Voltage Measurement Resolution
0.1 mV
Resistance Measurement Accuracy
+/-2.00%
Maximum AC Current Measurement
1,000 A
DC Voltage Measurement Resolution
0.1 mV
Maximum AC Voltage Measurement
600 V
Maximum Operating Temperature
122 Degrees F
Frequency Measurement Accuracy
+/-0.10%
Basic DC Current Accuracy
+/-2.00%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum AC Voltage Measurement
4 V
Minimum Resistance Measurement
400 ohm
Batteries Included
Yes
Jaw Style
Clamp-Jaw

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.