This item is Discontinued.

Extech Clamp-On Power Meter Kit, LCD with 40 Segment Bargraph, 240kW, 400 A, Cat II 600V Safety Rating 380940-NIST

Clamp-On Power Meter Kit, LCD with 40 Segment Bargraph, 240kW, 400 A, Cat II 600V Safety Rating (Discontinued)

  • Mfr # 380940-NIST
  • Zoro # G8018412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380940-NIST
Zoro #
G8018412
UPC #
793950389485
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Clamp-On Power Meter Kit
Max. Watts
240kW
Max. AC Amps
400
Max. DC Volts
400
Safety Rating
CAT II 600V
Power Source
(2) AA Batteries
Display
LCD with 40 Segment Bargraph
Jaw Opening
0.9"
Max. DC Amps
400
Max. AC Volts
600
Voltage Accuracy
+/-1.5% Rdg +2 Digits
Current Accuracy
+/-1.5% Rdg +3 Digits
Calibration Frequency
40 to 100 Hz
Calibration Certificate
NIST
True RMS
Yes
Power Accuracy
+/-1.5% Rdg +3 Digits
Counts
4000
Includes
(2) AA Batteries, Test Leads and Carrying Case
Phase
1
Operating Temp. Range
4 Degrees to 122 Degrees F
Special Features
One-touch Auto Zero Adjust for DC Current
Auto Power Off
Yes
Data Hold
Yes
Auto Ranging
Yes
Audible Continuity
No

Description

Clamp-On Power Meter Kit, Calibration Frequency 40 to 100 Hz, Counts 4000, Includes (2) AA Batteries, Test Leads and Carrying Case, Jaw Opening 0.9 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.