Zoro Homepage

Coating Thickness Tester, Electronic

  • Mfr # CG204

  • Zoro # G2001982


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable
Accuracy
+/-(3% Reading + 0.04mils) Ferrous, +/-(3% Reading + 0.06mils) Non-Ferrous
Measuring Range
0 to 1250 micron, 0 to 49 mil
Base Material
Ferrous and Non-Ferrous Metals
Recording Capacity
400 Readings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG204
Zoro #
G2001982
UPC #
793950152041
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Minimum Thickness Measured
0 mil
Thickness Measurement Accuracy
+/-3%
Thickness Measurement Resolution
0.004 mil; 0.1 micron m
Manufacturer Warranty Length
2 yr
Maximum Thickness Measured
49 mil
Battery Size
AAA

Details

Item
Coating Thickness Tester
Includes
Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable
Accuracy
+/-(3% Reading + 0.04mils) Ferrous, +/-(3% Reading + 0.06mils) Non-Ferrous
Measuring Range
0 to 1250 micron, 0 to 49 mil
Base Material
Ferrous and Non-Ferrous Metals
Recording Capacity
400 Readings
Data Storage
Yes
Type
Electronic
Interface
USB
Battery Type
AAA
Calibration Certificate Type
Not Certified
Number of Records Stored
400
Compatible Material
Ferrous Metal, Nonferrous Metal
Number of Batteries Required
2
Power Source
Battery
Batteries Included
Yes
Display Type
Digital
Testing Method
Magnetic

Description

Coating Thickness Tester, Maximum Thickness Measured 49 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-3 Percent, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 400, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.004 mil; 0.1 micron m, Includes Calibration Aluminum, Calibration Iron, Precision Standards, Soft Carrying Case, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.