Zoro Homepage

Conductivity Cell, For 4TXG5, 4TXG6

  • Mfr # EC605

  • Zoro # G2267693


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Extech EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter
Testing Parameter
Conductivity, TDS
Cable Length
0.99 m
Includes
Storage Bottle
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC605
Zoro #
G2267693
UPC #
793950156056
Country of Origin
China

Dimensions

Cable Length
0.99 m
Length
152 mm
Manufacturers Warranty Length
6 mo
Diameter
16mm
Overall Width
1 3/4 in
Overall Length
152 mm
Manufacturer Warranty Length
6 mo
Overall Diameter
16 mm

Details

Item
Conductivity/TDS Cell
For Use With
Extech EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter
Testing Parameter
Conductivity, TDS
Includes
Storage Bottle
Body Material
Polycarbonate
Range
100g/L, 199.9mS
Tip Shape
Bulb
Measurement Range
199.9mS; 100g/L
Connector
Proprietary
Temp. Sensor
0 Degrees to 50 Degrees C
Sub-Category
Cells
Operating Temp. Range
32 Degrees to 122 Degrees F
Shelf Life
12 mo
Recommended Use
Liquids
Material
Polycarbonate
Product Type
Conductivity/TDS Cell
Junction
Single
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable
Connection Type
Proprietary
Operating Temperature - Maximum
122 Degrees F
Test Parameters
Conductivity, TDS

Description

Conductivity/TDS Cell, Testing Parameter Conductivity, TDS, Measurement Range 199.9mS; 100g/L, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 152 mm, Cable Length 0.99 m, Connector Proprietary, Amplifier Not Applicable, Temp. Sensor 0 Degrees to 50 Degrees C, For Use With Extech EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter, Standards Not Applicable, Shelf Life 12 mo, Junction Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.