Zoro Homepage

Conductivity Meter, 9V Battery

  • Mfr # EC210

  • Zoro # G9091241


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr (Meter), 6 mo (Electrode)
Includes
Battery, Carrying Case, Combination Electrode, Instructions
Display
Dual LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC210
Zoro #
G9091241
UPC #
793950052105
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr (Meter), 6 mo (Electrode)
Cable Length
1 m
Overall Width
6 in
Overall Depth
12 1/2 in
Overall Height
3 in

Details

Item
Conductivity Meter
Includes
Battery, Carrying Case, Combination Electrode, Instructions
Display
Dual LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
Calibration
1 point
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Temp. Resolution
0.1 Degrees C
Displayed Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Electric Conductivity Resolution
1 micron S/0.01 mS/0.1 mS
Operating Temp. Range (C)
0 Degrees to 50 Degrees
TDS Accuracy
+/-2% f.s.
Electric Conductivity Accuracy
+/-2% F.S.
TDS Range
1200 ppm/12000 ppm/66000 ppm
Temp. Accuracy
+/-0.8 Degrees C
Electric Conductivity Range
2000 uS/20.00 mS/100 mS
TDS Resolution
1 ppm/10 ppm/100 ppm
Number of Tests
0
Product Type
Conductivity Meter
Display Temperature - Maximum
50 Degrees C
Conductivity Accuracy
+/-2% F.S.(+1 digit)
Temperature Resolution
0.1 Degrees C
Display Temperature - Minimum
0 Degrees C
Conductivity Range - Minimum
20 mS/cm
Automatic Temperature Compensation - Minimum
32 Degrees F
Temperature Accuracy
+/-1.5 Degrees F
Automatic Temperature Compensation - Maximum
122 Degrees F
Calibration Points
2
Conductivity Resolution
0.01 mS
Test Parameters
Conductivity, Temperature, Total Dissolved Solids
Conductivity Range - Maximum
2,000 uS/cm
Temperature Compensation
Automatic
Data Logging Included
No Data Recorded
Display Type
Digital

Description

Conductivity Meter, Electric Conductivity Range 2000 uS/20.00 mS/100 mS, TDS Range 1200 ppm/12000 ppm/66000 ppm, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Dual LCD, Auto Power Off Auto Power Off, Calibration 1 point, Cable Length 1 m, Power Source 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.