Zoro Homepage

Conductivity Meter, DS, 0 to 19.99 mS/cm

  • Mfr # EC150

  • Zoro # G6106782


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
(4) LR44 Batteries, Protective Sensor Cap
Display
Dual LCD
Power Source
LR44 Batteries
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC150
Zoro #
G6106782
UPC #
793950061503
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
1 1/4 in
Overall Depth
1 3/8 in
Overall Height
6 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Pocket Multiparameter Meter
Includes
(4) LR44 Batteries, Protective Sensor Cap
Display
Dual LCD
Power Source
LR44 Batteries
Automatic Temperature Compensation
Yes
Calibration
1 point
Waterproof
IP65
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Standards
EC EMC Directive and RoHS Directive for CE Marking
Temp. Resolution
0.1 Degrees C
Temperature Compensation Range
0 Degrees to 50 Degrees
Displayed Temperature Range
32 Degrees to 122 Degrees F
Electric Conductivity Accuracy
+/-1% F.S.
TDS Range
0 to 19.99 ppt
Electric Conductivity Range
0 to 19.99 mS/cm
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Electric Conductivity Resolution
0.01 mS/cm
TDS Accuracy
+/-1% FS
Temp. Accuracy
+/-0.9 Degrees F
TDS Resolution
0.01 ppt, 1 ppm
Product Type
Pocket Multiparameter Meter
Conductivity Range - Maximum
1,999 uS/cm
Display Temperature - Minimum
0 Degrees C
Data Logging Included
Data Recorded
Display Temperature - Maximum
50 Degrees C
TDS Concentration Range - Minimum
0 ppt, 0 ppm
TDS Concentration Range - Maximum
19.99 ppt, 1,999 ppm
Conductivity Resolution
1 uS/cm
Conductivity Accuracy
+/-1% FS
Test Parameters
Conductivity, Total Dissolved Solids, Temperature
Temperature Compensation
Automatic
Conductivity Range - Minimum
0 uS/cm
Display Type
Digital
Temperature Accuracy
+/-1 Degrees C
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
50 Degrees C
Interface Type
No Wired Interface

Description

Pocket Multiparameter Meter, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0 to 19.99 ppt, Waterproof IP65, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 122 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display Dual LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 0 Degrees to 50 Degrees , Calibration 1 point, Power Source LR44 Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.