Zoro Homepage

Conductivity/PH Module

  • Mfr # EC505

  • Zoro # G2381766


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, pH
Manufacturers Warranty Length
6 mo
Includes
Cap
Standards
CE
Range
0 to 19.99mS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC505
Zoro #
G2381766
UPC #
793950055052
Country of Origin
China

Dimensions

Manufacturers Warranty Length
6 mo
Length
38 mm
Diameter
16mm
Overall Width
1 5/8 in
Overall Length
38 mm
Manufacturer Warranty Length
6 mo
Overall Diameter
16 mm

Details

Item
Replacement Electrode Module
Testing Parameter
Conductivity, pH
Includes
Cap
Standards
CE
Range
0 to 19.99mS
Tip Shape
Flat
For Use With
Extech EC500 Electric Conductivity Meter
Operating Temp. Range
32 Degrees to 122 Degrees F
Shelf Life
12 mo
Temp. Sensor
-5 Degrees to 90 Degrees C
Sub-Category
Electrodes: pH
pH Range
0 to 14
Recommended Use
Liquids
Electrolyte
KCL
Measurement Range
0 to 19.99mS Conductance
Body Material
Polycarbonate
Product Type
Replacement Electrode Module
Material
Polycarbonate
Junction
Single
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Disposability
Reusable
Test Parameters
Conductivity, pH

Description

Replacement Electrode Module, Testing Parameter Conductivity, pH, Measurement Range 0 to 19.99mS Conductance, pH Range 0 to 14, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Cable Length Not Applicable, Amplifier Not Applicable, Temp. Sensor -5 Degrees to 90 Degrees C, For Use With Extech EC500 Electric Conductivity Meter, Standards CE, Shelf Life 12 mo, Junction Single, Electrolyte KCL, Recommended Use Liquids

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.