Zoro Homepage

Coolant/Battery Acid Refractometer

  • Mfr # RF40

  • Zoro # G3257947


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Resolution
+/-0.2%
Accuracy
+/-5 Degrees F EG Freeze Point, +/-5 Degrees F PG Freeze Point
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Calibration Solution, Carrying Case, Plastic Pipette
Range
Ethylene Glycol Freeze Point: -60 Degrees F (59%) to 25 Degrees F (16%), Propylene Glycol Freeze Point: -60 Degrees F (63%) to 32 Degrees F (12%), Specific Gravity of Battery Acid: 1.15 to 1.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF40
Zoro #
G3257947
UPC #
-
Country of Origin
China

Dimensions

Width
1 1/2 in
Length
6 1/2 in
Manufacturers Warranty Length
1 yr
Dia.
1.5 in
Height
1.5 in
Overall Width
1 1/2 in
Overall Depth
6 1/2 in
Sample Size
0.25 mL
Overall Height
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Refractometer
Resolution
+/-0.2%
Accuracy
+/-5 Degrees F EG Freeze Point, +/-5 Degrees F PG Freeze Point
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Calibration Solution, Carrying Case, Plastic Pipette
Range
Ethylene Glycol Freeze Point: -60 Degrees F (59%) to 25 Degrees F (16%), Propylene Glycol Freeze Point: -60 Degrees F (63%) to 32 Degrees F (12%), Specific Gravity of Battery Acid: 1.15 to 1.30
Features
Requires Only 2 or 3 Drops of Solution
Function
Measures the Freezing Point of Automotive Coolants (Propylene Glycol and Ethylene Glycol) and Indicates the Specific Gravity of Battery Acid and Provides A Quick Reference of Battery Charge Condition
Type
Coolant/Battery Acid
Freezing Point
Ethylene Glycol Freeze Point: -60 Degrees F (59%) to 25 Degrees F (16%), Propylene Glycol Freeze Point: -60 Degrees F (63%) to 32 Degrees F (12%)
Specific Gravity
1.15 to 1.30 (Battery Acid)
Product Type
Refractometer
Automatic Temperature Compensation - Minimum
10 Degrees C
Power Source
Manual
Includes Zero Percent Adjust
Zero % Adjust
Temperature Accuracy
+/-5 Degrees F
Display Type
Analog
Temperature Compensation
Automatic
Automatic Temperature Compensation - Maximum
30 Degrees C
Test Parameters
Ethylene Glycol, Propylene Glycol, Battery Acid Specific Gravity

Description

Refractometer, Coolant/Battery Acid, Range Ethylene Glycol Freeze Point: -60 Degrees F (59 Percent) to 25 Degrees F (16 Percent), Propylene Glycol Freeze Point: -60 Degrees F (63 Percent) to 32 Degrees F (12 Percent), Specific Gravity of Battery Acid: 1.15 to 1.30, Automatic Temperature Compensation Yes, Accuracy +/-5 Degrees F EG Freeze Point, +/-5 Degrees F PG Freeze Point, Resolution +/-0.2 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.