Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHT50
Zoro #
G2890912
UPC #
793950440506
Country of Origin
China
Dimensions
Height (In.)
5.1
Manufacturers Warranty Length
1 yr
Width (In.)
1.1
Depth (In.)
0.98
Details
Type
Humidity, Temperature and Atmospheric Pressure
Temp. Range (F)
-40 Degrees to 158 Degrees
Relative Humidity Range
0 to 100%
Accuracy
+/-1.8 Degrees F Temp, +/-3.5% RH
Battery Life
Approximately 1000 Hours
Sample Point Storage
10 KB
Time Intervals
1 min to 18 hr
Software Required
Included
Special Features
Manual and Programmable Start Modes
Pressure Range
13.7 to 15.2 psi
Item
Data Logger
Interface
USB
Includes
Battery, Mounting Bracket, Software and Instructions
Alarm
High/low
Description
Data Logger, Interface USB, Includes Battery, Mounting Bracket, Software and Instructions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.