Zoro Homepage

Data Logger, Temperature, -40 to 158 F, USB

  • Mfr # TH10

  • Zoro # G3416113


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cover
Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Temp. Range (F)
-40 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH10
Zoro #
G3416113
UPC #
793950422106
Country of Origin
China

Dimensions

Height (In.)
1.1 in
Width (In.)
5.1 in
Manufacturers Warranty Length
1 yr
Depth (In.)
0.9 in
Overall Depth
15/16 in
Overall Width
5 1/8 in
Overall Height
1 1/8 in
Manufacturer Warranty Length
2 yr

Details

Item
Data Logger
Interface
USB
Includes
USB Cover
Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Temp. Range (F)
-40 Degrees to 158 Degrees F
Accuracy
+/-1 Degrees F
Sample Point Storage
32 KB
Software Required
Included
Alarm
High/low
Time Intervals
2 sec to 24 hr
Battery Life
1 yr
Special Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Compatible With
Windows 7, 8 and 10
Type
Temperature
Battery Chemistry
Lithium
Batteries Included
Yes
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Accuracy Degrees F
+/-1.8 Degrees
Number of Batteries Required
1
Power Source
Battery
Minimum Temperature Measured Degrees C
-40 Degrees C
Software Options
Software Included
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Battery Run Time
1 yr
Maximum Temperature Measured Degrees F
158 Degrees F
Number of Records Stored
32,000
Accuracy Degrees C
+/-1.0 Degrees (0 Degrees to 50.0 Degrees )
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Temperature Measured Degrees F
-40 Degrees F
Battery Voltage
3.6V

Description

Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Compatible Operating Systems Windows 10, Windows 7, Windows 8, Minimum AC Current Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.