Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logger, USB Interface, Temp and RH

  • Mfr # RHT10

  • Zoro # G1752685


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cover
Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Accuracy
+/-1 Degrees F Temp, +/-3% RH From 40 To 60%
Temp. Range (F)
-40 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT10
Zoro #
G1752685
UPC #
793950440100
Country of Origin
China

Dimensions

Height (In.)
1.1 in
Manufacturers Warranty Length
1 yr
Width (In.)
5.1 in
Depth (In.)
0.9 in
Overall Width
5 1/8 in
Overall Height
1 1/8 in
Manufacturer Warranty Length
2 yr
Overall Depth
1 in

Details

Item
Data Logger
Interface
USB
Includes
USB Cover
Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Accuracy
+/-1 Degrees F Temp, +/-3% RH From 40 To 60%
Temp. Range (F)
-40 Degrees to 158 Degrees F
Sample Point Storage
32 KB
Software Required
Included
Alarm
High/low
Time Intervals
2 sec to 24 hr
Type
Humidity, Temperature
Special Features
Instant or Manual Start, LED Status Indicators, Selectable Sample Rate
Compatible With
Windows 7, 8 and 10
Relative Humidity Range
0% to 100%
Battery Life
1 yr
Dew Point Range
-40 Degrees to 158 Degrees F
Battery Voltage
3.6V
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees F
+/-1.8 Degrees
Number of Batteries Required
1
Maximum Relative Humidity Measured
100 %
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Minimum Dew Point Measured
-40 Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees F
-40 Degrees F
Accuracy Degrees C
+/-1.0 Degrees (-10.0 Degrees to 40.0 Degrees )
Maximum Temperature Measured Degrees C
70 Degrees C
Battery Run Time
1 yr
Minimum Relative Humidity Measured
0 %
Batteries Included
Yes
Maximum Dew Point Measured
158 Degrees F
Battery Chemistry
Lithium
Software Options
Software Included
Number of Records Stored
16,000
Maximum Temperature Measured Degrees F
158 Degrees F

Description

Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -40 Degrees F, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Compatible Operating Systems Windows 10, Windows 7, Windows 8, Minimum AC Current Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.