Zoro Homepage

Data Logging Anemometer, 100 to 3940 fpm

  • Mfr # AN340

  • Zoro # G5150433


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Mini Vane Probe, USB Cable
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN340
Zoro #
G5150433
UPC #
793950453025
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
0.70 in dia
Cord Length
3.3 ft
Minimum Hot Wire Probe Length
14 in
Probe Diameter
0.7 in
Manufacturer Warranty Length
2 yr
Battery Size
AAA
Maximum Hot Wire Probe Length
39 in
Display Size
2.47 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Carrying Case, Mini Vane Probe, USB Cable
Data Hold
Yes
Auto Power Off
Yes
Display
Dual LCD
Data Logging
Yes
Resolution
0.1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
Battery
Air Volume
0 to 99,999 cfm
Humidity Accuracy
+/-3%
Velocity (MPS)
0.5 to 20 mps
Interface
USB
Storage Capacity
2,000 Data Sets with 6 Types of Readings in Each Set
Temp. Range
-4 Degrees to 140 Degrees F
Velocity (FPM)
100 to 3940 fpm
Dew Point Range
-4 Degrees to 140 Degrees F
Battery Life
100 hr Datalogging, 475 hr Normal Operation
Temp. Accuracy
+/-1.1 Degrees F
Special Features
0.7 in Mini Vane Fits Into Tight Areas
Relative Humidity Range
0.1% to 99.9%
Display Type
Digital
Air Velocity Resolution
1 fpm
Battery Run Time
40 hr
Battery Voltage
1.5V
Temperature Accuracy
+/-1.1 Degrees F
Vane Probe Attachment Style
Remote
Body Style
Full Size
Maximum Dew Point Measured
140 Degrees F
Minimum Dew Point Measured
-4 Degrees F
Testing Functions
Air Flow, Air Velocity, Dew Point, Relative Humidity, Temperature, Wet Bulb
Number of Batteries Required
6
Minimum Operating Temperature
-4 Degrees F
Digital Display Screen Type
LCD
Maximum Operating Temperature
140 Degrees F
Minimum Temperature Measured
-4 Degrees F
Includes Work Light
No Work Light Included
Batteries Included
Yes
Maximum Air Volume Measured
99,999 cfm
Maximum Relative Humidity Measured
99.9 %
Maximum Velocity Measured
3,940 fpm
Minimum Relative Humidity Measured
0.1 %
Wind Speed Units
ft/min, m/sec
Maximum Temperature Measured
140 Degrees F
Minimum Velocity Measured
100 fpm
Relative Humidity Accuracy
+/-3%

Description

Anemometer, Minimum Velocity Measured 100 fpm, Probe Diameter 0.7 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,940 fpm, Minimum Dew Point Measured -4 Degrees F, Minimum Hot Wire Probe Length 14 in, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Mini Vane Probe, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.