Zoro Homepage

Data Logging Anemometer, 40 to 3940 fpm

  • Mfr # SDL350-NIST

  • Zoro # G9413896


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5% of Reading
Includes
Carrying Case, SD Card, Telescoping Probe with Cable
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL350-NIST
Zoro #
G9413896
UPC #
793950433522
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
0.47 dia
Cord Length
3.25 ft
Battery Size
AA
Maximum Hot Wire Probe Length
7.05 ft
Probe Diameter
0.5 in
Manufacturer Warranty Length
3 yr
Minimum Hot Wire Probe Length
10 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-5% of Reading
Includes
Carrying Case, SD Card, Telescoping Probe with Cable
Data Hold
Yes
Auto Power Off
Yes
Display
9,999 Count LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Velocity (FPM)
40 to 3,940 fpm
Storage Capacity
20M Readings Using A 2G SD Card
Temp. Range
32 Degrees to 122 Degrees F
Temp. Accuracy
+/-1.5 Degrees F
Velocity (KPH)
0.7 to 72 kph
Special Features
Datalogger Stores Up to 20M Readings In Excel(R) Format On A 2G SD Card, Type K/J Thermocouple Input FPR High Temperature Measurement
Calibration Certificate
NIST
Air Volume
0 to 1,907,000 cfm
Velocity (MPH)
0.5 to 45 mph
Velocity (MPS)
0.2 to 25 mps
Interface
SD Card
Velocity (Knots)
1 to 31 knots
Display Type
Digital
Minimum Temperature Measured
32 Degrees F
Batteries Included
Yes
Air Velocity Resolution
1 fpm
Maximum Operating Temperature
122 Degrees F
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Maximum Velocity Measured
3,940 fpm
Minimum Velocity Measured
40 fpm
Maximum Air Volume Measured
1,907,000 cfm
Body Style
Full Size
Digital Display Screen Type
LCD
Maximum Temperature Measured
122 Degrees F
Number of Batteries Required
6
Testing Functions
Air Flow, Air Velocity, Temperature
Minimum Operating Temperature
32 Degrees F
Temperature Accuracy
+/-1.5 Degrees F
Battery Voltage
1.5V
Vane Probe Attachment Style
Remote
Calibration Certificate Type
NIST
Includes Work Light
Work Light Included

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.5 in, Probe Type Hot Wire, Maximum Velocity Measured 3,940 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 10 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, SD Card, Telescoping Probe with Cable, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.