Shop EXTECH

Datalogger

  • Mfr # TH30
  • Zoro # G0937393

product price: 
$
134.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Calibration Certificate Type
Not Certified
Number of Records Stored
24,000
Fits Chest Size
Adjustable Alarm, Bookmark 8 Locations in a Data Recording Log with a Press of the Mark Button, Status Indication via Red and Green LEDs
Maximum Operating Temperature Degrees F
158 Degrees F
Digital Display Screen Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH30
Zoro #
G0937393
UPC #
793950422304
Country of Origin
China
Item
Data Logger
Calibration Certificate Type
Not Certified
Number of Records Stored
24,000
Maximum Operating Temperature Degrees F
158 Degrees F
Digital Display Screen Type
LCD
Batteries Included
Yes
Number of Batteries Required
2
Battery Run Time
3 mo
Software Options
No Software Required
Accuracy Degrees C
+/-0.5 %
Maximum Sampling Rate
2 hr
Interface
USB
Number of Probes Included
1
Includes
Built-In Hanger, TP830 Probe, USB Cover (can be used as a Stand)
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Minimum Temperature Measured Degrees C
-30 Degrees C
Alert Type
Digital Display, Light
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Sampling Rate
30 sec
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Operating Temperature Degrees F
-22 Degrees F
Accuracy Degrees F
+/-1 %
Compatible Operating Systems
Windows 10, Windows 11, Windows 7, Windows 8, Windows Vista, Windows XP
Features
Adjustable Alarm, Bookmark 8 Locations in a Data Recording Log with a Press of the Mark Button, Status Indication via Red and Green LEDs

Dimensions

Fits Chest Size
Adjustable Alarm, Bookmark 8 Locations in a Data Recording Log with a Press of the Mark Button, Status Indication via Red and Green LEDs
Overall Height
4 5/16 in
Overall Depth
3/4 in
Overall Width
1 5/8 in
Battery Size
CR2032

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 30 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.