Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply

  • Mfr # 382213

  • Zoro # G3187922


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
Power Cord
Load Regulation
0.05% + 10 mV
Meter Type
2 (3-Digit) LCD
Line Regulation
0.05% + 10 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382213
Zoro #
G3187922
UPC #
793950382134
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
6 in
Overall Depth
5.6 in
Overall Height
9.5 in

Details

Item
Triple Output DC Power Supply
Includes
Power Cord
Load Regulation
0.05% + 10 mV
Meter Type
2 (3-Digit) LCD
Line Regulation
0.05% + 10 mV
Voltage Output (3)
12V DC
Current Output (3)
0.5 ADC
Input
110/220 V AC, 50/60 Hz
Current Output (2)
0.5 ADC
Current Output (1)
0 to 3 ADC
Voltage Output (2)
5V DC
Voltage Output (1)
0 to 30V DC
Standards
CE
Current Output 3 - Maximum
1 A
Ripple Voltage Regulation
Less Than 5 mV
Current Output 1 - Minimum
0 A
Calibration Certificate Type
Not Certified
Current Output 1 - Maximum
3 A
Number of Displays
2
Load Regulation Voltage
Less Than 0.05% + 10 mV
Digital Display Screen Type
LCD
Voltage Output 3 - Maximum
12 V DC
Line Regulation Voltage
Less Than 0.05% + 10mv
Number of Display Digits
3
Voltage Output 1 - Minimum
0 V DC
Current Output 2 - Maximum
1 A
Voltage Output 2 - Maximum
5 V DC
Voltage Output 1 - Maximum
30 V DC

Description

Triple Output DC Power Supply, Voltage Output (1) 0 to 30V DC, Current Output (1) 0 to 3 ADC, Voltage Output (2) 5V DC, Current Output (2) 0.5 ADC, Voltage Output (3) 12V DC, Current Output (3) 0.5 ADC, Line Regulation 0.05 Percent + 10 mV, Load Regulation 0.05 Percent + 10 mV, Meter Type 2 (3-Digit) LCD, Input 110/220 V AC, 50/60 Hz, Includes Power Cord, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.