Zoro Homepage
This item is Discontinued.
Extech Clamp Meter, Backlit LCD, 600 A, 1.5" (38mm) Jaw Capacity, Cat III 600V Safety Rating MA620-NIST

Clamp Meter, Backlit LCD, 600 A, 1.5" (38mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)

  • Mfr # MA620-NIST
  • Zoro # G8025936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA620-NIST
Zoro #
G8025936
UPC #
793950376218
Country of Origin
China

Dimensions

Max. Conductor Size
500MCM
Manufacturers Warranty Length
1 yr.

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600
Max. Ohms
60 megohm
Jaw Capacity
1.5" (38mm)
Temp. Range
-4 Degrees to 1400 Degrees F
Safety Rating
Cat III 600V
Display
Backlit LCD
Max. AC Volts
600
Calibration Frequency
50 to 60 Hz
AC Response
TRMS
Bar Graph
Yes
AC Current Accuracy
+/-2.8%
Audible Continuity
Yes
Includes
Soft Carrying Case, Test Leads, Type K Bead Wire Temperature Probe, Battery, Instructions
Data Hold
Yes
Memory
Max/Min
Non-Contact Voltage Detector
Yes
Counts
6000
Auto Ranging
Yes
Capacitance
0.010nF to 4000uF
Calibration Certificate
NIST
Thermometer Type
Type K Thermocouple
Operating Temp.
41 Degrees to 104 Degrees F
Auto Power Off
Yes
Battery Type
9V
Frequency Counter
0.001 Hz to 10 kHz

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.