Zoro Homepage
This item is Discontinued.
Extech Digital Force Gauge 475044-NIST

Digital Force Gauge (Discontinued)

  • Mfr # 475044-NIST
  • Zoro # G9006891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475044-NIST
Zoro #
G9006891
UPC #
793950470459
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Digital Force Gauge
Power Source
Battery
Display
LCD
Range
196 N, 20 kg, 44 Lb
Includes
(4) Adapters, Carrying Case, Tension Rod
Measuring Units
kg, lb, N
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Digital Display Screen Type
LCD
Display Type
Digital
Number of Batteries Required
6
Batteries Included
Yes
Force Accuracy
+/-0.5%
Battery Voltage
1.5V
Number of Digits
5
Maximum Force Measured
44 lbf
Force Resolution
0.01 Kg, 0.01 lb, 0.05 N

Description

Digital Force Gauge, Maximum Force Measured 44 lbf, Force Resolution 0.01 Kg, 0.01 lb, 0.05 N, Force Accuracy +/-0.5 Percent, Measuring Units kg, lb, N, Display Type Digital, Includes (4) Adapters, Carrying Case, Tension Rod, Digital Display Screen Type LCD, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA, Number of Batteries Required 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.