Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475040-NIST
Zoro #
G8402764
UPC #
793950470411
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
2 yr
Details
Item
Digital Force Gauge
Power Source
Battery
Function
Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism
Resolution
0.05 oz/1 g/0.01 N
Includes
(4) Adapters, Carrying Case, Tension Rod
Accuracy
+/-0.4% + 1 Digit
Range
176 oz/5000 gm/49 N
Display
5 Digit LCD
Measuring Units
g, N, oz
Digital Display Screen Type
LCD
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Force Accuracy
+/-0.4%
Maximum Force Measured
5,000 g-force
Battery Voltage
1.5V
Batteries Included
Yes
Display Type
Digital
Number of Digits
5
Force Resolution
0.01 N, 0.05 oz, 1 g
Number of Batteries Required
6
Description
Digital Force Gauge, Maximum Force Measured 5,000 g-force, Force Resolution 0.01 N, 0.05 oz, 1 g, Force Accuracy +/-0.4 Percent, Measuring Units g, N, oz, Display Type Digital, Includes (4) Adapters, Carrying Case, Tension Rod, Digital Display Screen Type LCD, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.