Zoro Homepage

Digital Moisture Meter With Bargraph

  • Mfr # MO210

  • Zoro # G3465253


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Protective Cap, Replacement Pins
Display
3 Digit LCD with Bargraph
Moisture Content
0.2% to 2.0% (Building Materials), 6% to 44% (Wood)
Battery Type
(3) CR2032
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO210
Zoro #
G3465253
UPC #
793950472101
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
CR2032
Manufacturer Warranty Length
1 yr

Details

Item
Moisture Meter
Includes
Protective Cap, Replacement Pins
Display
3 Digit LCD with Bargraph
Moisture Content
0.2% to 2.0% (Building Materials), 6% to 44% (Wood)
Battery Type
(3) CR2032
Moisture Content Accuracy
+/-0.1%
Special Features
Built-In Battery Check and Measurement Verification Test, Digital LCD Readout and Analog Bargraph
For Use With
Cardboard, Concrete, Dry Wall, Mortar, Plaster, Sheet Rock, Wood
Product Type
Moisture Meter
Sensor Type
Pin
Minimum Pin Non-Wooden Building Material Measurement
0.2 %
Digital Display Screen Type
LCD
Number of Batteries Required
1
Maximum Pin Wood Measurement
44 %
Batteries Included
Yes
Parameters Measured
Moisture
Minimum Pin Wood Measurement
6 %
Maximum Pin Non-Wooden Building Material Measurement
2 %
Display Type
Digital
Number of Digits
3
Compatible Material
Concrete, Wood

Description

Moisture Meter, Maximum Pin Non-Wooden Building Material Measurement 2 Percent, Maximum Pin Wood Measurement 44 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable, Minimum Pin Non-Wooden Building Material Measurement 0.2 Percent, Minimum Pin Wood Measurement 6 Percent, Minimum Pinless Non-Wooden Building Material Measurement Not Applicable, Minimum Pinless Wood Measurement Not Applicable, Parameters Measured Moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.