Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, No Range Max. AC Amps (Discontinued)
- Mfr # EX363-NIST
- Zoro # G5384729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX363-NIST
Zoro #
G5384729
UPC #
793950393642
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
3 yr
Battery Size
9V
Overall Height
6.5 in
Depth
1.7 in
Overall Width
3.2 in
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features 11 Functions, LoZ, NCV Detector, Peak Hold, UA Current, Maximum AC Current Measurement 600 uA, Calibration Certificate Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.