Zoro Homepage
This item is Discontinued.
Extech Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps EX410

Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (Discontinued)

  • Mfr # EX410
  • Zoro # G3002413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX410
Zoro #
G3002413
UPC #
793950384107
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Depth
2 in
Overall Width
3.2 in
Battery Size
9V
Overall Height
7.4 in

Details

Item
Digital Multimeter
Multimeter Style
Full Size - Basic Features
Instrument Counts
2,000
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Safety Rating
CAT II 1000V, CAT III 600V
Max. AC Volts
750
Max. DC Volts
1,000
Max. AC Amps
20
Max. DC Amps
20
Audible Continuity
Yes
Max. Ohms
20 megohm
Temp. Range
-4 Degrees to 1382 Degrees F
Includes
CAT III Test Leads, Protective Holster, Tilt Stand, Type K Bead Wire Temp Probe and 9V Battery, Velcro Hanging Strap
Special Features
20A Max Current, AC/DC Voltage & Current, Resistance, Temperature, Diode/Continuity, Averaging DMM with 8 Functions and 0.5% Basic Accuracy, Complete with CAT III Test Leads, Tilt Stand, Protective Holster, Velcro Hanging Strap, Type K Bead Wire Temp Probe and 9V Battery, Data Hold, Relative, Auto Power Off, Input Fuse Protection and Mis-Connection Warning, Large-Digit Backlit LCD, Type K Temperature Measurements
Data Logging
No
AC Response
Average
Series
EXTECH (R) EX410
Auto Power Off
Yes
Battery Type
9V Alkaline
Standards
cULus
Data Hold
Yes
Diode Test
Yes
Calibration Certificate Included
Yes
Min./Max. Memory
No
Display
Backlit LCD
Peak Hold
No
Auto Ranging
No
Bar Graph
No
Interface
None
Calibration Certificate
Included
Battery Chemistry
Alkaline
Multimeter Features
Standard
Basic DC Voltage Accuracy
+/-0.50%
Style
Full Size
Minimum Temperature Measurement
-4 Degrees F
Maximum Temperature Measurement
1,382 Degrees F
Battery Voltage
9V
Minimum DC Current Measurement
0.1 uA
Display Type
Backlit LCD
Minimum AC Current Measurement
0.1 uA
Battery Access
Yes
Computer Interface Connection Type
None
Batteries Included
Yes
Maximum DC Current Measurement
20 A
Minimum/Maximum Memory
No
Maximum Storage Temperature
140 Degrees F
Maximum Resistance Measurement
20 megaohm
Temperature Measurement Accuracy
+/-3.00%
Fuse Access
Yes
Basic DC Current Accuracy
+/-1.50%
Minimum Resistance Measurement
0.1 ohm
Resistance Measurement Accuracy
+/-0.80%
Basic AC Voltage Accuracy
+/-1.00%
Minimum DC Voltage Measurement
0.1 V
Minimum Storage Temperature
-4 Degrees F
Maximum AC Voltage Measurement
750 V
Minimum Operating Temperature
41 Degrees F
Bar Graph Included
No
AC Response Calculation
Average
Weight
0.75 lb
Maximum Operating Temperature
104 Degrees F
Maximum AC Current Measurement
20 A
NIST Certification By Manufacturer
Not Certified
Safety Rating_BACKGROUND
EX410 CAT III 600V
Basic AC Current Accuracy
+/-1.80%
Minimum AC Voltage Measurement
1 V
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance, Temperature (K)
Maximum DC Voltage Measurement
1,000 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.50 Percent, Instrument Safety Rating CAT II 1000V, CAT III 600V, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 2,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.