Zoro Homepage
This item is Discontinued.
Extech Digital Multimeter, 600 V Max DC, 0.1 V Max AC, TRMS, 4,000 Instrument Counts, Backlit LCD EX470A-NIST

Digital Multimeter, 600 V Max DC, 0.1 V Max AC, TRMS, 4,000 Instrument Counts, Backlit LCD (Discontinued)

  • Mfr # EX470A-NIST
  • Zoro # G8466893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX470A-NIST
Zoro #
G8466893
UPC #
793950384725
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Depth
2 in
Battery Size
9V
Overall Width
3.2 in
Pulse Width
Yes
Overall Height
7.4 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
CAT III Test Leads, Protective Holster, Tilt Stand, Type K Bead Wire Temp Probe and 9V Battery, Velcro Hanging Strap
Standards
CE
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Series
EXTECH (R) EX470
Peak Hold
No
Min./Max. Memory
No
Max. DC Amps
20
Duty Cycle
Yes
Battery Type
9V Alkaline
AC Response
TRMS
Max. AC Volts
750
Capacitance Range
10 pF to 100 uF
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Interface
None
Special Features
10A Max Current, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Type-K & IR Temperature, Diode/Continuity, Duty Cycle, Built-In Non-Contact Infrared Thermometer with 8:1 Distance to Target Ratio with 0.95 Fixed Emissivity, Complete with CAT III Test Leads, Tilt Stand, Protective Holster, Velcro Hanging Strap, Type K Bead Wire Temp Probe and 9V Battery, Data Hold, Relative, Auto Power Off, Input Fuse Protection and Mis-Connection Warning, Large-Digit Backlit LCD, True-RMS DMM with 12 Functions and 0.3% Basic Accuracy, Type K Temperature Measurements
Max. AC Amps
20
Auto Ranging
Yes
Basic DC Accuracy
+/-0.30% of Reading +2 Digits
Temp. Range
-4 Degrees to 1382 Degrees F
Display
Backlit LCD
Instrument Safety Rating
CAT III 600V
Max. DC Volts
1,000
Multimeter Style
Full Size - Basic Features
Calibration Certificate Included
Yes
Max. Ohms
40 megohm
Bar Graph
No
NIST Certification By
FLIR
Intrinsically Safe
No
Minimum AC Voltage Measurement
0.1 V
Maximum AC Current Measurement
10 A
Minimum Frequency Measurement
0.001 Hz
Maximum Capacitance Measurement
100 uF
Minimum DC Voltage Measurement
0.1 V
Resistance Measurement Accuracy
+/-1%
Minimum DC Current Measurement
0.1 uA
Maximum Resistance Measurement
40 megaohm
Waterproof
No
Maximum Operating Temperature
104 Degrees F
Battery Voltage
9V
Capacitance Measurement Resolution
0.01 nF
Basic DC Current Accuracy
+/-2.5%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (IR), Temperature (K)
NIST Certification By Manufacturer
FLIR
Software Included
No
Maximum DC Current Measurement
10 A
Bar Graph Included
No
AC Current Measurement Resolution
0.1 uA
Basic DC Voltage Accuracy
+/-0.30%
Batteries Included
Yes
Battery Access
Yes
Bluetooth Compatible
No
Maximum Temperature Measurement
1,382 Degrees F
Removable Screen
No
Minimum Resistance Measurement
0.1 ohm
Frequency Measurement Accuracy
+/-0.50%
Minimum Operating Temperature
41 Degrees F
Temperature Measurement Resolution
1 Degrees F
Minimum Storage Temperature
-4 Degrees F
Fuse Access
Yes
Current Leakage Testing
No
Maximum Frequency Measurement
10 MHz
Computer Interface Connection Type
None
Battery Chemistry
Alkaline
Capacitance Measurement Accuracy
+/-0.50%
DC Current Measurement Resolution
0.1 uA
Temperature Measurement Accuracy
+/-2%
AC Response Calculation
TRMS
Minimum AC Current Measurement
0.1 uA
Thermal Imaging
No
Dustproof
No
Maximum AC Voltage Measurement
600 V
DC Voltage Measurement Resolution
0.1 V
Maximum Storage Temperature
140 Degrees F
Weight
0.75 lb
AC Voltage Measurement Resolution
0.1 V
Frequency Measurement Resolution
0.001 Hz
Basic AC Current Accuracy
+/-3.5%
Maximum DC Voltage Measurement
600 V
Resistance Measurement Resolution
0.1 ohm
Minimum Capacitance Measurement
0.01 nF
Basic AC Voltage Accuracy
+/-3%
Minimum/Maximum Memory
No
Minimum Temperature Measurement
-4 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-3 Percent, Basic DC Voltage Accuracy +/-0.30 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2.5 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.