Zoro Homepage

Digital Single Output DC Power Supply

  • Mfr # 382200

  • Zoro # G3719195


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
0.5mV
Manufacturers Warranty Length
2 yr
Includes
AC Power Cord
Load Regulation
Less Than0.01% + 2mV/ Less Than0.2% + 3mA
Meter Type
Dual LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382200
Zoro #
G3719195
UPC #
793950322000
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
4.25 in
Overall Depth
6 in
Overall Width
9.4 in

Details

Item
DC Power Supply
Ripple Volts Regulation
0.5mV
Includes
AC Power Cord
Load Regulation
Less Than0.01% + 2mV/ Less Than0.2% + 3mA
Meter Type
Dual LCD
Line Regulation
Less Than0.2% + 3mA
Input Voltage
115/230V AC
Output Volts (DC)
0 to 30V
Line Volts Regulation
0.1% + 3mV
Output Current (Amps)
0 to 1 A
Type
Single Output DC
Calibration Certificate
No
Calibration Certificate Type
Not Certified
Ripple Voltage Regulation
Less Than 0.5 mV
Line Regulation Current
Less Than 0.2% + 3 mA
Current Output - Minimum
0 A
Number of Display Digits
3
Input Voltage - Minimum
115 V
Current Output - Maximum
1 A
Line Regulation Voltage
Less Than 0.01% + 3mV
Load Regulation Current
Less Than 0.2% + 3mA
Digital Display Screen Type
LCD
Load Regulation Voltage
Less Than 0.01% + 2 mV
Input Voltage - Maximum
230 V
Number of Displays
2
Voltage Output - Maximum
30 V DC

Description

DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 1 A, Ripple Volts Regulation 0.5mV, Line Volts Regulation 0.1 Percent + 3mV, Load Regulation Less Than0.01 Percent + 2mV/ Less Than0.2 Percent + 3mA, Line Regulation Less Than0.2 Percent + 3mA, Meter Type Dual LCD, 115/230V AC Input Voltage, Includes AC Power Cord, Manufacturers Warranty Length 2 yr, No Calibration Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.