Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407736-NIST
Zoro #
G8054094
UPC #
793950417362
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Digital Sound Level Meter
dB Range
Low: 35 to 100 / High: 65 to 130
Frequency Range
31.5 to 8000 Hz
Frequency Weighting
A and C
Accuracy
+/-1.5 db
Display
2000 count LCD
Standards
IEC 651 Type 2 and ANSI
Includes
Hard Vinyl Case, 9 V Battery and Instructions
Response Time
Fast/Slow
Output Jack
Yes
Calibration Certificate
NIST
Resolution
0.1 db
Description
Digital Sound Level Meter, Includes Hard Vinyl Case, 9 V Battery and Instructions, Frequency Weighting A and C, Response Time Fast/Slow, Standards IEC 651 Type 2 and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.