Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365515-NIST
Zoro #
G8174311
UPC #
793950365168
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Digital Stopwatch
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-3 Seconds pre Day
Display
Backlit LCD
Split Time
No
Countdown Timer
No
Battery Type
LR44
Includes
Battery, 39 in Neck Strap and Instructions
Calendar Display
Yes
Hour Chime
Yes
Snooze Alarm
Yes
12/24 Hour Clock Operation
Yes
Calibration Certificate
NIST
Water Resistant
Yes
Elapsed Time
Yes
Alarm
yes
Features
0.01 Second Resolution for 30 Minutes
Description
Digital Stopwatch, Accuracy +/-3 Seconds pre Day, Features 0.01 Second Resolution for 30 Minutes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.