Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Stopwatch, Water Resistant

  • Mfr # 365510

  • Zoro # G2520305


product price: $21.59
/ea

Key Features

Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-3 Seconds Per Day
Display
Multiline LCD
Battery Type
LR44
Calendar Display
12/24-hr Clock, Calendar Displays Day, Date, Hourly Chime Setting, Month, Programmable Alarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365510
Zoro #
G2520305
UPC #
793950365519
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
1/2 in
Manufacturer Warranty Length
2 yr
Overall Height
2 3/4 in
Overall Depth
2 1/4 in

Details

Item
Digital Stopwatch
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-3 Seconds Per Day
Display
Multiline LCD
Battery Type
LR44
Calendar Display
12/24-hr Clock, Calendar Displays Day, Date, Hourly Chime Setting, Month, Programmable Alarm
Water Resistant
Yes
12/24 Hour Clock Operation
Yes
Hour Chime
Yes
Snooze Alarm
Yes
Split Time
Yes
Includes
39 in Neck Strap, Battery, Instructions
Memory Recall
2 split and lap times
Elapsed Time
Yes
Alarm
yes
Clock Function Included
Yes
Maximum Time Capacity
23 hours, 59 minutes, 59.99 seconds
Digital Display Screen Type
LCD
Count Direction
Count Up
Alarm Type
Audible
Weight
2 oz
Resistance Properties
Water Resistant
Batteries Included
Yes

Description

Digital Stopwatch, Accuracy +/-3 Seconds Per Day, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59.99 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Overall Diameter Not Applicable, Clock Function Included Yes, Batteries Included Yes, Overall Width 1/2 in, Weight 2 oz, Overall Depth 2 1/4 in, Overall Height 2 3/4 in, Manufacturer Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.