Zoro Homepage

Digital Thermometer, -58 to 158 Degree F

  • Mfr # 401014

  • Zoro # G2571362


product price: $34.29
/ea

Key Features

Width
4 2/5 in
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401014
Zoro #
G2571362
UPC #
793950410141
Country of Origin
China

Dimensions

Width
4 2/5 in
Height
4 in
Digit Size
1 in
Cord Length
9 ft 6 in
Depth
1 in
Manufacturers Warranty Length
1 yr
Display Size
1 in
Overall Width
4 in
Overall Length
4.4 in
Overall Depth
0.9 in
Digit Height
1 in
Overall Dimensions
4.4 in L x 4 in W x 0.9 in D

Details

Item
Digital Thermometer
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-1.8 Degrees F / +/-1 Degrees C
Memory
Min/Max
Temp. Accuracy (C)
+/-1 Degrees
Celsius Switchable
Yes
Battery Type
AAA
Features
Waterproof External Sensor
Includes
Battery, Built-In Stand, Temperature Sensor, Wall Mount Bracket
Temp. Accuracy (F)
+/-1.8 Degrees
Display Type
LCD
Resolution
0.1 Degrees F/0.1 Degrees C
Base Minimum Temperature C
-10 Degrees C
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Number of Sensors
1
Base Minimum Temperature F
14 Degrees F
Primary Scale
Indoor Temperature
Base Power Source Details
(1) AAA Battery
Base Temperature Range F
14 Degrees to 140 Degrees F
Functions
Built-In Memory Stores Min/ Max Temperature Readings
Number of Digits
4
Base Battery Type
(1) AAA
Secondary Scale
Outdoor Temperature
Base Temperature Range
14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C
Scale Type
LCD, LCD
Base Power Source
Battery
Base Temperature Range C
-10 Degrees to 60 Degrees C
Base Mounting Location
Wall-Mount
Base Maximum Temperature F
140 Degrees F
Base Maximum Temperature C
60 Degrees C
Includes Batteries
Yes
Display Features
Simultaneous Display of Indoor/Outdoor Temperature
Digital Display
1 in 4-Digit LCD Display - 1 in Digit Height
Base Maximum Temperature °F
140 Degrees F
Base Maximum Temperature °C
60 Degrees C
Base Minimum Temperature °F
14 Degrees F
Base Temperature Range °C
-10 Degrees to 60 Degrees C
Base Temperature Range °F
14 Degrees to 140 Degrees F
Base Minimum Temperature °C
-10 Degrees C

Description

Digital Thermometer, Indoor Temperature, Number of Sensors 1, Base Temperature Range 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C, 1 in 4-Digit LCD Display - 1 in Digit Height, Built-In Memory Stores Min/ Max Temperature Readings, 4.4 in L x 4 in W x 0.9 in D

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.