Zoro Homepage

Dissolved Oxygen Meter, 9V Battery

  • Mfr # DO210

  • Zoro # G9786716


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr (Meter), 6 mo (Electrode)
Includes
(2) Replacement Membranes, 9V Battery, Carrying Case, Electrolyte
Display
Dual LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO210
Zoro #
G9786716
UPC #
793950062104
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr (Meter), 6 mo (Electrode)
Cable Length
4 m
Manufacturer Warranty Length
1 yr (Meter), 6 mo (Electrode)
Overall Depth
1 1/8 in
Overall Height
7 1/2 in
Overall Width
1 1/4 in

Details

Item
Handheld Dissolved Oxygen Meter
Includes
(2) Replacement Membranes, 9V Battery, Carrying Case, Electrolyte
Display
Dual LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
Calibration
Fresh Air
Waterproof
No
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Standards
CE
Oxygen Concentration Accuracy
+/-0.7%
Dissolved Oxygen Range Accuracy
+/-0.4 mg/L
Displayed Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Probe Compensation
Altitude and Salinity
Dissolved Oxygen Resolution
0.1 mg/L
Temp. Accuracy
0.8 Degrees C
Number of Tests
0
Oxygen Concentration
0 to 100%
Operating Temp. Range (C)
0 Degrees to 50 Degrees
Dissolved Oxygen Range
0 to 20 mg/L
Temp. Resolution
0.1 Degrees C
Oxygen Concentration Resolution
0.1 %
Temperature Compensation Range
0 Degrees to 50 Degrees C
Product Type
Handheld Dissolved Oxygen Meters
Temperature Compensation
Automatic, Manual
Calibration Points
4
Test Parameters
Dissolved Oxygen, Temperature
Display Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Oxygen Concentration - Maximum
100 %
Display Temperature - Minimum
0 Degrees C
Oxygen Concentration - Minimum
0 %
Operating Temperature - Maximum
50 Degrees C
Temperature Resolution
0.1 Degrees C
Display Type
LCD
Temperature Accuracy
0.8 Degrees C

Description

Handheld Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 mg/L, Oxygen Concentration 0 to 100 Percent, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Dual LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 0 Degrees to 50 Degrees C, Calibration Fresh Air, Cable Length 4 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.