Electrode, 5/8 in Dia, 1 1/2 in H

  • Mfr # EC405
  • Zoro # G1185877
product price: 
$
55.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Testing Parameter
Conductivity, TDS
Manufacturers Warranty Length
6 mo
Includes
Cap
Standards
CE
pH Range
0-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC405
Zoro #
G1185877
UPC #
793950054055
Country of Origin
China
Item
Electrode
Testing Parameter
Conductivity, TDS
Includes
Cap
Standards
CE
pH Range
0-14
Connector
Proprietary
Shelf Life
1 yr
Type
Double
For Use With
EC400 Conductivity Meter
Sub-Category
Electrodes: Other
Temp. Sensor
0 Degrees to 65 Degrees C
Body Material
Polycarbonate
Operating Temp. Range
32 Degrees to 122 Degrees F
Measurement Range
19.99mS; 99.9mg/L
Recommended Use
Liquids
Tip Shape
Bulb
Product Type
Electrode
Junction
Single
Material
Polycarbonate
Operating Temperature - Minimum
32 Degrees F
Connection Type
Proprietary
Disposability
Reusable
Operating Temperature - Maximum
122 Degrees F
Range
0 to 19.99 mS/cm
Test Parameters
Conductivity, Salinity, TDS
Shell Material
Polycarbonate
Compatible Product Type
EC400 Conductivity Meter
Traction Material
Polycarbonate

Dimensions

Manufacturers Warranty Length
6 mo
Length
1 1/2 in
Diameter
16mm
Overall Length
1 1/2 in
Overall Diameter
5/8 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
6 mo
Wire Rope Length
1 1/2 in

Description

Conductivity/TDS Cell, Double, Testing Parameter Conductivity, TDS, Measurement Range 19.99mS; 99.9mg/L, pH Range 0-14, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Cable Length Not Applicable, Connector Proprietary, Amplifier Not Applicable, Temp. Sensor 0 Degrees to 65 Degrees C, For Use With EC400 Conductivity Meter, Standards CE, Shelf Life 12 mo, Junction Single, Recommended Use Liquids, Includes Cap

Restrictions

Hazardous material

Ratings & reviews