Zoro Homepage

Exstik II Do/PH/Conductivity Kit

  • Mfr # DO610

  • Zoro # G1294632


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
(2) Neck Straps, 5AY42 Dissolved Oxygen Meter, 5AY46 pH Meter, Batteries, Carrying Case, Electrolyte, Instructions, pH Buffers, Polishing Paper, Replacement Membrane Cap, Weighted Base with Cups and Caps
Display
LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO610
Zoro #
G1294632
UPC #
793950066102
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
3 in
Overall Width
8 3/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
12 in

Details

Item
Multiparameter Meter
Includes
(2) Neck Straps, 5AY42 Dissolved Oxygen Meter, 5AY46 pH Meter, Batteries, Carrying Case, Electrolyte, Instructions, pH Buffers, Polishing Paper, Replacement Membrane Cap, Weighted Base with Cups and Caps
Display
LCD
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Operating Temp. Range (F)
23 Degrees to 194 Degrees PH/Conductivity; 32 Degrees to 122 Degrees DO
Standards
CE, IP57
Oxygen Concentration
0 to 200%
Displayed Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Temp. Accuracy
+/-1.8 Degrees F
Electric Conductivity Range
0 to 199.9 micronS/cm,200 to 1999 micronS/cm,2.00 to 19.99mS/cm
Sub-Category
Handheld
pH Range
0.00 to 14.00
Dissolved Oxygen Range
0 to 20.00 ppm, 0 to 200.0%
TDS Range
0 to 99.9 ppm, 1.0 to 9.99 ppt, 100 to 999 ppm
TDS Accuracy
+/-2% FS
Oxygen Concentration Accuracy
+/-2% FS
Probe Compensation
0 to 50 Parts Per Thousand Salt, Altitude 0 to 20,000 ft
pH Accuracy
+/-2% F.S.
Salinity Range
0 to 99.9ppm (mg/L),100 to 999ppm (mg/L),1.00 to 9.99ppt (g/L)
Dissolved Oxygen Range Accuracy
+/-2% F.S.
TDS Resolution
0 g/L
pH Resolution
0.01 pH
Oxygen Concentration Resolution
0 %
TDS Concentration Range - Minimum
0 ppm
pH Calibration Points
3
Oxygen Concentration - Minimum
0 %
Oxidation-Reduction Potential - Minimum
-1,999 mV
Salinity - Maximum
100 ppt
Conductivity Resolution
0.01 uS
Oxidation-Reduction Potential - Maximum
1,999 mV
Oxygen Concentration - Maximum
2
Temperature Accuracy
+/-1.8 Degrees F
Salinity - Minimum
0 ppt
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
100 ppm
Display Type
Digital
pH Range - Maximum
14 pH
Data Logging Included
Data Recorded
Display Temperature - Maximum
122 Degrees F
pH Range - Minimum
0 pH
Display Temperature - Minimum
32 Degrees F
Interface Type
No Wired Interface

Description

Multiparameter Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 micronS/cm,200 to 1999 micronS/cm,2.00 to 19.99mS/cm, TDS Range 0 to 99.9 ppm, 1.0 to 9.99 ppt, 100 to 999 ppm, Dissolved Oxygen Range 0 to 20.00 ppm, 0 to 200.0 Percent, Oxygen Concentration 0 To 200 Percent, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.