Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTECH SL130 SOUND LEVEL ALERT

  • Mfr # SL130W-NIST

  • Zoro # G7957311


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
CE, EN 60651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL130W-NIST
Zoro #
G7957311
UPC #
793950472316
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Sound Level Meter
Includes
AC Adapter, Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
CE, EN 60651
Type
Alarm
Features
Bar Graph Display
Interface
USB
Includes Software
No Software Included
Number of Records Stored
2
Maximum Sound Level Measurement
130 dB
Digital Display Screen Type
LED
Calibration Certificate Type
NIST
Batteries Included
No
Product Type
Sound Level Meter
Minimum Frequency Measurement
31.5 Hz
Sound Level Measurement Resolution
0.1 dB
Battery Voltage
1.5V
Range Type
Manual
Number of Batteries Required
8
Sound Level Measurement Accuracy
+/-1.5 dB
Minimum Sound Level Measurement
30 dB
Maximum Frequency Measurement
8 kHz

Description

Sound Level Meter, Includes AC Adapter, Microphone, Windscreen, Digital Display Screen Type LED, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Bar Graph Display, Includes Software No Software Included, Range Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.