Zoro Homepage

Grounding Rod, 7 in L, PK2

  • Mfr # GR15

  • Zoro # G7781502


product price: $38.29
/pk 2, $19.15/ea

Key Features

For Use With
Cable Locators
Includes
(2) Replacement Grounding Spikes
Manufacturers Warranty Length
6 mo
Product Type
Grounding Rod Set
Compatible with Manufacturer Model Number
CLT600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR15
Zoro #
G7781502
UPC #
793950383032
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Stake/Grounding Rod Length
7 in

Details

Item
Grounding Rod
For Use With
Cable Locators
Includes
(2) Replacement Grounding Spikes
Product Type
Grounding Rod Set
Compatible with Manufacturer Model Number
CLT600
Compatible with Brand
Universal
Compatible Manufacturer Part Number
CLT600
Compatible Grainger Part Number
60PT87
Compatible Manufacturer Model Number
CLT600
For Use With Mfr. Model Number
CLT600
Compatible with Manufacturer Model No.
CLT600
Compatible with Mfr. Model No.
CLT600
For Use with Mfr Model Number
CLT600
Compatible Pump Manufacturer Part Number
CLT600
Compatible Mfr. Model Number
CLT600

Description

Grounding Rod, Cable Length Not Applicable, Cable/Lead Color Not Applicable, For Use With Cable Locators, Includes (2) Replacement Grounding Spikes, Jaw Capacity Not Applicable, Product Type Grounding Rod Set, Stake/Grounding Rod Length 7 in, Test Box Capacity Not Applicable, Compatible with Brand Universal, Compatible with Grainger Part Number - New 60PT87, Compatible with Manufacturer Model Number - New CLT600, Manufacturer Warranty Length 6 mo, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.