Zoro Homepage

Humidity Calibrtn Kit, 33 per RH & 75 RH

  • Mfr # RH300-CAL

  • Zoro # G2056372


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Application
Verification and Calibration of Hygro Thermometers
Includes
33% RH Calibration Bottles, 75% RH Calibration Bottles
Range
33% RH and 75% RH
For Use With
Mfr. No. 445580, 445715, 445715-NIST, 445815 and 42280, RH300
Compatible Manufacturer Model Number
445815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH300-CAL
Zoro #
G2056372
UPC #
793950433003
Country of Origin
China

Dimensions

For Probe Diameter - Maximum
0.63 in

Details

Item
Humidity Calibration Kit
Application
Verification and Calibration of Hygro Thermometers
Includes
33% RH Calibration Bottles, 75% RH Calibration Bottles
Range
33% RH and 75% RH
For Use With
Mfr. No. 445580, 445715, 445715-NIST, 445815 and 42280, RH300
Compatible Manufacturer Model Number
445815
Number of Pieces
2
Sample Humidity
33%, 75%
Relative Humidity Accuracy
+/-3%
Function
Verification and Calibration of Humidity Probes
Product Type
Humidity Meter Calibration Kit
Compatible with Manufacturer Part Number
445815

Description

Humidity Calibration Kit, Relative Humidity Accuracy +/-3 Percent, Number of Pieces 2, Compatible Manufacturer Model Number 445815, Product Type Humidity Meter Calibration Kit, Sample Humidity 33 Percent, 75 Percent, Includes 33 Percent RH Calibration Bottles, 75 Percent RH Calibration Bottles, Function Verification and Calibration of Humidity Probes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.